Series Information
| Manufacturer Part Number | 81728 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Roll Form Pipe Marker: CONTAINS ASBESTOS, 12 W x 30' L |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Black |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 1.25 " |
| Language | English |
| Legend | Contains Asbestos |
| Approvals | ANSI |
| Net Weight | 0 lbs |
| Gross Weight | 0.1422 lbs |