Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81734

Brady Tape

81734

Brady Tape
NYC B564 1X9 PLUS 1X2 RET. BLK/GLOW
MFG Item Number
81734
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
81734
NYC B564 1X9 PLUS 1X2 RET. BLK/GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 81734
Manufacturer Brady
Family Series Brady Tape
Description BradyGlo Anti-Slip Floor Marking Tape, 3 W x 9 H, Roll of 264 Each, Glow
Type Floor Tape
Color Glow
Number of Rolls 1
Width 3 "
Operating Temperature 140 °F 
Net Weight 0 lbs
Gross Weight 0.4134 lbs