Series Information
| Manufacturer Part Number | 8176002 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Drives |
| Description | PMCtendo DD5.10/112/115-230VAC |
| Power Rating | 4 kW |
| Voltage | 110-230 VAC |
| Continuous Current | 3PH: 10 A |
| Peak Current | 3PH: 20 A |
| Control Mode | Servo |
| Phase | 3 |
| Resolver Feedback | Optional |
| CT Net CT Sync | No |
| Frequency | 8,000 Hz |
| Mechatrolink | No |
| Dynamic Braking | No |
| Line Regenerative | No |
| Onboard Comm. | CAN (Optional), CAN Open (Optional), EtherCat (Optional), Ethernet/IP (Optional), Modbus TCP/IP (Optional) |
| Operating Temperature | 0-40 °C |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |