8176188
Pilz Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8176188

Pilz Programmable Logic Controllers

8176188

Pilz Programmable Logic Controllers
Brake resistor 600W/91R/T/U
MFG Item Number
8176188
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
8176188
Brake resistor 600W/91R/T/U

Series Information

Specifications

Specifications
Manufacturer PILZ
Family Series Pilz Programmable Logic Controllers
Manufacturer Part Number 8176188
Description Brake resistor 600W/91R/T/U
Accessory Type Module
Approvals CE
Net Weight 6.6139 lbs
Gross Weight 7.7162 lbs