8176334
Pilz Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8176334

Pilz Programmable Logic Controllers

8176334

Pilz Programmable Logic Controllers
Brake resistor 1600W/23R/T/U
MFG Item Number
8176334
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
8176334
Brake resistor 1600W/23R/T/U

Series Information

Specifications

Specifications
Manufacturer PILZ
Family Series Pilz Programmable Logic Controllers
Manufacturer Part Number 8176334
Description Brake resistor 1600W/23R/T/U
Accessory Type Module
Approvals CE
Net Weight 12.7868 lbs
Gross Weight 14.771 lbs