Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8176550 Pilz Drives, PMCprotego D.12/010/0/P/208-480VAC

MFG Item Number
8176550

8176550 Pilz Drives, PMCprotego D.12/010/0/P/208-480VAC

MFG Item Number
8176550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
8176550
PMCprotego D.12/010/0/P/208-480VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 8176550
Manufacturer PILZ
Family Series Pilz Drives
Description PMCprotego D.12/010/0/P/208-480VAC
Power Rating 9 kW
Voltage 208-480 VAC
Continuous Current 3PH: 12 A
Peak Current 3PH: 30 A
Digital Inputs 4
Onboard Comm. CAN Open
Operating Temperature 0-104 °C
Approvals CE
Net Weight 9.9206 lbs
Gross Weight 12.3457 lbs