Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8176673
PMCtendo DD5/400 Ersatz Steckersatz
This item cannot be canceled or returned
Description
PMCtendo DD5/400 Ersatz Steckersatz
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Drives |
| Manufacturer Part Number |
8176673 |
| Description |
PMCtendo DD5/400 Ersatz Steckersatz + X9 |
| Accessory Type |
Connector Kit |
| Voltage |
230-480 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |