Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8177015

Pilz Motors

8177015

Pilz Motors
PMCtendo SZ.73/0/1/2/7/K/H/45/00
MFG Item Number
8177015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
8177015
PMCtendo SZ.73/0/1/2/7/K/H/45/00

Series Information

Specifications

Specifications
Manufacturer Part Number 8177015
Manufacturer PILZ
Family Series Pilz Motors
Description PMCtendo SZ.73/0/1/2/7/K/H/45/00
Voltage 400 VAC
Rated Speed 4,500 RPM
Mounting Flange
Encoder Type Absolute
Peak Torque 575.298 in-lb
Brake No
Protection Rating IP56
Shaft Seal No
Frame Size 145 mm
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs