Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8177017

Pilz Motors

8177017

Pilz Motors
PMCtendo SZ.52/0/1/2/7/K/H/30/00
MFG Item Number
8177017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
8177017
PMCtendo SZ.52/0/1/2/7/K/H/30/00

Series Information

Specifications

Specifications
Manufacturer Part Number 8177017
Manufacturer PILZ
Family Series Pilz Motors
Description PMCtendo SZ.52/0/1/2/7/K/H/30/00
Voltage 400 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Absolute
Peak Torque 274.373 in-lb
Brake No
Protection Rating IP56
Shaft Seal No
Frame Size 115 mm
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs