Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8177030

Pilz Motors

8177030

Pilz Motors
PMCtendo SZ.55/0/2/2/7/F/H/30/00
MFG Item Number
8177030
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
8177030
PMCtendo SZ.55/0/2/2/7/F/H/30/00

Series Information

Specifications

Specifications
Manufacturer Part Number 8177030
Manufacturer PILZ
Family Series Pilz Motors
Description PMCtendo SZ.55/0/2/2/7/F/H/30/00
Voltage 400 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Absolute
Peak Torque 593 in-lb
Brake No
Protection Rating IP56
Approvals CE
Net Weight 28.4396 lbs
Gross Weight 31.5256 lbs