Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8177072

Pilz Motors

8177072

Pilz Motors
PMCtendo SZ.32/0/2/2/7/K/H/60/00
MFG Item Number
8177072
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
8177072
PMCtendo SZ.32/0/2/2/7/K/H/60/00

Series Information

Specifications

Specifications
Manufacturer Part Number 8177072
Manufacturer PILZ
Family Series Pilz Motors
Description PMCtendo SZ.32/0/2/2/7/K/H/60/00
Voltage 400 VAC
Rated Speed 6,000 RPM
Mounting Flange
Encoder Type Absolute
Peak Torque 44.25 in-lb
Brake No
Protection Rating IP56
Approvals CE
Net Weight 4.6297 lbs
Gross Weight 7.7163 lbs