Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
8177151
Pilz Programmable Logic Controllers
PMCcable M2/C2B2/005/1Q5/S1
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PMCcable M2/C2B2/005/1Q5/S1
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
8177151 |
| Description |
PMCcable M2/C2B2/005/1Q5/S1 |
| Accessory Type |
Cable |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8177151
Pilz Programmable Logic Controllers