Series Information
| Manufacturer Part Number | 8177153 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PMCcable M2/C2B2/015/1Q5/S1 |
| Cable Type | PUR |
| Number of Pins | 6 |
| Connection Type | Circular 08 pos Female to Rectangular 06 pos Male |
| Connection Configuration | Female to Male |
| Color | Orange |
| Connection | M8 x 1.00 |
| Length | 15 m |
| Connector Class | Micro (M8) |
| Cable Shielding | Yes |
| Number of Wires | 6 |
| Wire Size Range | 18, 16 |
| Operating Temperature | -20-60 °C |
| Illuminated | No |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Side 1 Gender | Female |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |