Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81791

Brady Signs & Signage

81791

Brady Signs & Signage
NYC B523 5X14 EXIT+MAN+DWN 10/PK
MFG Item Number
81791
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81791
NYC B523 5X14 EXIT+MAN+DWN 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 81791
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo NYC Approved Exit With Running Man And Down Arrow Sign, 5 H x 14 W x 0.0096 D
Background Color White
Legend Exit (Down Arrow Picto)
Material Single Superphosphate
Material Description High Intensity
Language English
Height 5 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.03 lbs