817BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

817BK

Eaton Plugs & Receptacles

817BK

Eaton Plugs & Receptacles
Recp Single 15A 125V 2P3W Str Swire BK
MFG Item Number
817BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
817BK
Recp Single 15A 125V 2P3W Str Swire BK

Series Information

Specifications

Specifications
Manufacturer Part Number 817BK
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton commercial specification grade single receptacle, 14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Black, Brass, Nylon, 5-15R, Single, Screw, PVC, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-15R
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs