81815
Brady Signs & Signage, BradyGlo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81815

Brady Signs & Signage, BradyGlo Series

81815

Brady Signs & Signage, BradyGlo Series
NYC 5X14 EXIT+ARROW UP-LFT 10/PK
MFG Item Number
81815
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, BradyGlo Series
Item #
81815
NYC 5X14 EXIT+ARROW UP-LFT 10/PK

BradyGlo Series Information

  • Glow‑in‑the‑Dark
  • Photoluminescent Material Charges in 5 Minutes at 1000 Lux for 10+ Hours of Glow Time
  • Die Cut Characters for Ensured Perfect Spacing

Specifications

Specifications
Manufacturer Part Number 81815
Manufacturer Brady
Product Series BradyGlo
Family Series Brady Signs & Signage, BradyGlo Series
Description BradyGlo NYC Approved Exit With Running Man And Up/Left Arrow Sign, 5 H x 14 W
Type Exit Signs
Background Color Green
Header Exit
Material Polyester
Language English
Net Weight 0 lbs
Gross Weight 0 lbs