81817
Cully-Minerallac Hole Making, Ship Auger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81817

Cully-Minerallac Hole Making, Ship Auger Series

81817

Cully-Minerallac Hole Making, Ship Auger Series
1-1/16 X 17 SHIP AUGER BIT
MFG Item Number
81817
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Ship Auger Series
Item #
81817
1-1/16 X 17 SHIP AUGER BIT

Ship Auger Series Information

  • Features a Super Strong Heat Treated Steel that Cuts through Nails and Other Materials
Versatile high quality fast boring general purpose ship head auger bits come with a self‑feed screw point for fast, effortless boring.

Specifications

Specifications
Manufacturer Part Number 81817
Manufacturer Cully-Minerallac
Product Series Ship Auger
Family Series Cully-Minerallac Hole Making, Ship Auger Series
Description 1-1/16 X 17 SHIP AUGER BIT
Bit Type Ship Auger
Bit Size 1-1/16 "
Length 17 "
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs