Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81822

Brady Signs & Signage

81822

Brady Signs & Signage
NYC 7X18 EXIT LOBBY+DWN-RGHT UL1994
MFG Item Number
81822
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81822
NYC 7X18 EXIT LOBBY+DWN-RGHT UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81822
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Through Lobby Sign, 7 H x 18 W x 0.0096 D, Arrow Direction: Diagonal Down/Right
Background Color Gray
Legend Exit Through Lobby (Down Right Arrow Picto)
Material Single Superphosphate
Material Description High Intensity
Language English
Height 8 "
Width 20 "
Net Weight 0.09 lbs
Gross Weight 0.09 lbs