Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81835

Brady Signs & Signage

81835

Brady Signs & Signage
7X18 EXIT STREET+DWN-RGHT 10/PK UL1994
MFG Item Number
81835
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81835
7X18 EXIT STREET+DWN-RGHT 10/PK UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81835
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo NYC Approved Exit With Running Man And Down/Right Arrow Sign, 7 H x 18 W x 0.0096 D
Background Color White
Legend Exit To Street (Down Right Arrow Picto)
Material Single Superphosphate
Material Description High Intensity
Language English
Height 7 "
Width 18 "
Net Weight 0 lbs
Gross Weight 0.075 lbs