81838
Brady Signs & Signage, BradyGlo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81838 Brady Signs & Signage, BradyGlo Series, NYC 7X18 EXIT STREET+DWN-LEFT UL1994

MFG Item Number
81838

81838 Brady Signs & Signage, BradyGlo Series, NYC 7X18 EXIT STREET+DWN-LEFT UL1994

MFG Item Number
81838
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, BradyGlo Series
Item #
81838
NYC 7X18 EXIT STREET+DWN-LEFT UL1994

BradyGlo Series Information

  • Glow‑in‑the‑Dark
  • Photoluminescent Material Charges in 5 Minutes at 1000 Lux for 10+ Hours of Glow Time
  • Die Cut Characters for Ensured Perfect Spacing

Specifications

Specifications
Manufacturer Part Number 81838
Manufacturer Brady
Product Series BradyGlo
Family Series Brady Signs & Signage, BradyGlo Series
Description BradyGlo NYC Approved Exit to Street With Running Man Diagonal Down/Left Sign, 14 H x 18 W
Type Exit Signs
Background Color Green
Header Exit to street
Material Polyester
Language English
Net Weight 0 lbs
Gross Weight 0 lbs