Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81843

Brady Signs & Signage

81843

Brady Signs & Signage
NYC 7X18 EXIT TO STREET 10/PK UL1994
MFG Item Number
81843
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81843
NYC 7X18 EXIT TO STREET 10/PK UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81843
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo NYC Approved Exit to Street With Running Man Right Sign, 7 H x 18 W x 0.0096 D
Background Color White
Legend Exit To Street
Material Single Superphosphate
Material Description High Intensity
Language English
Height 7 "
Width 18 "
Net Weight 0 lbs
Gross Weight 0.075 lbs