81862

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81862

Brady Labels, BradyGlo Series

81862

Brady Labels, BradyGlo Series
NYC B523 6X4 PULL 10/PK UL1994
MFG Item Number
81862
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BradyGlo Series
Item #
81862
NYC B523 6X4 PULL 10/PK UL1994

BradyGlo Series Information

  • Glow‑in‑the‑Dark
  • Photoluminescent Material Charges in 5 Minutes at 1000 Lux for 10+ Hours of Glow Time
  • Die Cut Characters for Ensured Perfect Spacing

Specifications

Specifications
Manufacturer Part Number 81862
Manufacturer Brady
Product Series BradyGlo
Family Series Brady Labels, BradyGlo Series
Description NYC Pull B523 6 x 4 Grn/Glow 10/Package
Material Type Polyester
Material Description Phosphorescent
Adhesive Yes
Finish Gloss
Text Color Green
Background Color Yellow
Special Environment Type Temperature Range: -40-176 °F
Label Height 6 "
Label Width 4 "
Language English
Legend Nyc
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0097 lbs