81868

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81868

Brady Labels, BradyGlo Series

81868

Brady Labels, BradyGlo Series
NYC 9X3 L-STAIR MARKERS 520/PK UL1994
MFG Item Number
81868
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BradyGlo Series
Item #
81868
NYC 9X3 L-STAIR MARKERS 520/PK UL1994

BradyGlo Series Information

  • Glow‑in‑the‑Dark
  • Photoluminescent Material Charges in 5 Minutes at 1000 Lux for 10+ Hours of Glow Time
  • Die Cut Characters for Ensured Perfect Spacing

Specifications

Specifications
Manufacturer Part Number 81868
Manufacturer Brady
Product Series BradyGlo
Family Series Brady Labels, BradyGlo Series
Description BradyGlo Door Pathway Labels - Glow-In-The-Dark Self Sticking, Polyester
Material Type Polyester
Material Description Phosphorescent
Adhesive Yes
Finish Gloss
Text Color Black
Background Color Yellow
Special Environment Type Temperature Range: -40-176 °F
Label Height 1.9 "
Label Width 1.2 "
Language English
Legend Nyc
Approvals ASTM, OSHA, UL
Net Weight 0 lbs
Gross Weight 0.325 lbs