Series Information
| Manufacturer Part Number | 81898 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo NYC Approved Exit With Running Man And Down/Right Arrow Sign, 5 H x 9 W x 0.0096 D, Polyester |
| Background Color | White |
| Legend | (Exit And Down Right Arrow Picto) |
| Material | Single Superphosphate |
| Material Description | High Intensity |
| Language | English |
| Height | 5 " |
| Width | 3 " |
| Net Weight | 0.032 lbs |
| Gross Weight | 0.032 lbs |