Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81914

Brady Signs & Signage

81914

Brady Signs & Signage
NYC B523 5X9 MAN+ARROW UP-RIGHT UL1994
MFG Item Number
81914
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81914
NYC B523 5X9 MAN+ARROW UP-RIGHT UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81914
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo NYC Approved Exit With Running Man And Arrow Up Right Sign, 5 H x 9 W x 0.0096 D, Polyester
Background Color White
Legend (Exit And Up Right Arrow Picto)
Material Single Superphosphate
Material Description High Intensity
Language English
Height 5 "
Width 3 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs