Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81925

Brady Signs & Signage

81925

Brady Signs & Signage
B552 5X14 MAN LEFT+EXIT 10/PK UL1994
MFG Item Number
81925
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81925
B552 5X14 MAN LEFT+EXIT 10/PK UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81925
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo NYC Approved Exit With Running Man Sign, 5 H x 14 W x 0.045 D
Background Color White
Legend Exit
Material Aluminum
Material Description High Intensity
Language English
Height 5 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.175 lbs