Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81991 Brady Labels, TAG B851 7X4 BK/RD/WH 2SIDE 1-FLAP

MFG Item Number
81991

81991 Brady Labels, TAG B851 7X4 BK/RD/WH 2SIDE 1-FLAP

MFG Item Number
81991
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
81991
TAG B851 7X4 BK/RD/WH 2SIDE 1-FLAP

Series Information

Specifications

Specifications
Manufacturer Part Number 81991
Manufacturer Brady
Family Series Brady Labels
Description Danger Tag Polyester 7 in H x 4 in W Black, Red on White 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 7 "
Label Width 4 "
Legend Danger
Net Weight 0 lbs
Gross Weight 0.0138 lbs