Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, 8000 Series
81E2-PL1-V-EXI
Barksdale Control Products Pressure Switches, 8000 Series
MFG Item Number
81E2-PL1-V-EXI
This item cannot be canceled or returned
Description
Pressure Switches, 8000 Series
Specifications
Specifications
| Manufacturer Part Number |
81E2-PL1-V-EXI |
| Manufacturer |
Barksdale Control Products |
| Product Series |
8000 |
| Family Series |
Barksdale Control Products Pressure Switches, 8000 Series |
| Description |
PRESSURE SWITCH |
| Pressure Range |
0-8,700 psi |
| Decreasing Pressure |
430-4,300 psi |
| Increasing Pressure |
750-5,000 psi |
| Contact Type |
SPDT |
| Ambient Temperature |
-40-167 °F |
| Seal |
Yes |
| Connection |
Process: 40 x 40 mm Flange |
| Electrical Connection |
DIN 43650 Connector |
| Material |
Aluminum |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
81E2-PL1-V-EXI
Barksdale Control Products Pressure Switches, 8000 Series