Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
82-52E-1-1/2 Steel City, a T & B Brand Electrical Box Covers, 5-SQ X 4-SQ EXT RING 1-1/2-IN
MFG Item Number
82-52E-1-1/2
82-52E-1-1/2 Steel City, a T & B Brand Electrical Box Covers, 5-SQ X 4-SQ EXT RING 1-1/2-IN
MFG Item Number
82-52E-1-1/2
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
5-SQ X 4-SQ EXT RING 1-1/2-IN
Specifications
Specifications
| Manufacturer Part Number |
82-52E-1-1/2 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Square Box Extension Ring/Adapter, 21 Cubic Inches, 5 Inch Square x 1-1/2 Inch Raised, Pre-Galvanized Steel |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Square Extension Ring |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
ETL |
| Comments |
For use with 5 to 4 inch Square Boxes |
| Net Weight |
0.505 lbs |
| Gross Weight |
0.51 lbs |
82-52E-1-1/2
Steel City, a T & B Brand Electrical Box Covers