82-72E-0
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82-72E-0 Steel City, a T & B Brand Electrical Box Covers, 5-SQUARE X 4-11/16-SQ EXT RING FLAT

MFG Item Number
82-72E-0

82-72E-0 Steel City, a T & B Brand Electrical Box Covers, 5-SQUARE X 4-11/16-SQ EXT RING FLAT

MFG Item Number
82-72E-0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Electrical Box Covers, Series
Item #
82-72E-0
5-SQUARE X 4-11/16-SQ EXT RING FLAT

Series Information

Specifications

Specifications
Manufacturer Part Number 82-72E-0
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description Adapter Ring, 4-11/16 Inch, Pre-Galvanized Steel, Flat and Accepts 4-11/16 Inch Device Rings
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Adapter Ring
Cover Design Flat
Color Silver
Gasket Included No
Approvals ETL
Net Weight 0.0125 lbs
Gross Weight 0.01 lbs