820
Gardner Bender Hand Tools, Hickey Bending Heads Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

820 Gardner Bender Hand Tools, Hickey Bending Heads Series, Hickey, 1/2in. Rigid

MFG Item Number
820

820 Gardner Bender Hand Tools, Hickey Bending Heads Series, Hickey, 1/2in. Rigid

MFG Item Number
820
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Hickey Bending Heads Series
Item #
820
Hickey, 1/2in. Rigid

Hickey Bending Heads Series Information

  • Manufactured Using Permanent Mold Process with High‑Strength, Heat‑Treated Aluminum
  • Lightweight and Extremely Durable
For 1/2" to 1" rigid conduit.


Specifications

Specifications
Manufacturer Part Number 820
Manufacturer Gardner Bender
Product Series Hickey Bending Heads
Family Series Gardner Bender Hand Tools, Hickey Bending Heads Series
Description Hickey, 1/2in. Rigid
Tool Type Hickey Head
Conduit Type Rigid
Net Weight 0.8813 lbs
Gross Weight 0.8813 lbs