8200-00120E
Control Techniques Drives, 8200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8200-00120E

Control Techniques Drives, 8200 Series

8200-00120E

Control Techniques Drives, 8200 Series
DB Resistor, 150pct. E-Stop Braking
MFG Item Number
8200-00120E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 8200 Series
Item #
8200-00120E
DB Resistor, 150pct. E-Stop Braking

8200 Series Information

  • 230, 460, 575, or 690 VAC
  • Multiple Duty Cycle Options Available
  • Compact Installation

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives, 8200 Series
Product Series 8200
Manufacturer Part Number 8200-00120E
Description DB Resistor, 150pct. E-Stop Braking Torque for 30hp motor @ 500VDC
Accessory Type Braking Resistor
Voltage 460 V, 500 V
Net Weight 0 lbs
Gross Weight 0 lbs