Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Braking Resistors, 8200 Series
8200-00126
Control Techniques Braking Resistors, 8200 Series
BRAKING RESISTOR, 150pct. BRAKING
MFG Item Number
8200-00126
This item cannot be canceled or returned
Description
Braking Resistors, 8200 Series
BRAKING RESISTOR, 150pct. BRAKING
- 230, 460, 575, or 690 VAC
- Multiple Duty Cycle Options Available
- Compact Installation
Specifications
Specifications
| Manufacturer Part Number |
8200-00126 |
| Manufacturer |
Control Techniques |
| Product Series |
8200 |
| Family Series |
Control Techniques Braking Resistors, 8200 Series |
| Description |
BRAKING RESISTOR, 150pct. BRAKING TORQUE FOR 125HP MOTOR @ 500VDC |
| Ohms |
1.5 Ohm |
| Wattage |
1,667 W |
| Nominal Height |
5 " |
| Nominal Width |
14 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8200-00126
Control Techniques Braking Resistors, 8200 Series