Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8200 Ericson Electrical Box Covers, 8000 Series, Coverplate 8200 Blank
8200 Ericson Electrical Box Covers, 8000 Series, Coverplate 8200 Blank
This item cannot be canceled or returned
Description
Electrical Box Covers, 8000 Series
Specifications
Specifications
| Manufacturer Part Number |
8200 |
| Manufacturer |
Ericson |
| Product Series |
8000 |
| Family Series |
Ericson Electrical Box Covers, 8000 Series |
| Description |
Coverplate 8200 Blank |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Blue |
| Gasket Included |
No |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.14 lbs |
8200
Ericson Electrical Box Covers, 8000 Series