Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82006 MARS Fuses, 1/2A 250 FUSE TR1/2
MFG Item Number
82006

82006 MARS Fuses, 1/2A 250 FUSE TR1/2

MFG Item Number
82006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82006
1/2A 250 FUSE TR1/2

Series Information

Specifications

Specifications
Manufacturer Part Number 82006
Manufacturer MARS
Family Series MARS Fuses
Description 1/2A 250 FUSE TR1/2
Fuse Type UL Class RK5
Current Rating 0.5 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs