8200GYL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8200GYL

Hubbell Plugs & Receptacles

8200GYL

Hubbell Plugs & Receptacles
HUBBELL-PRO HG DPLX 15A/125V LED GY
MFG Item Number
8200GYL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8200GYL
HUBBELL-PRO HG DPLX 15A/125V LED GY

Series Information

Specifications

Specifications
Manufacturer Part Number 8200GYL
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description HUBBELL-PRO HG DPLX 15A/125V LED GY
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
GFCI No
NEMA Configuration 5-15R
Color Gray
Isolated Ground No
Illuminated Yes
Approvals CSA, UL
Comments Hospital Grade
Net Weight 0.2 lbs
Gross Weight 0.2 lbs