8200W
Eaton Plugs & Receptacles, Hospital Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8200W Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Dup 15A125V 2P3W Str Comp

MFG Item Number
8200W

8200W Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Dup 15A125V 2P3W Str Comp

MFG Item Number
8200W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Hospital Grade Series
Item #
8200W
Recp HG Dup 15A125V 2P3W Str Comp

Hospital Grade Series Information


Specifications

Specifications
Manufacturer Part Number 8200W
Manufacturer Eaton
Product Series Hospital Grade
Family Series Eaton Plugs & Receptacles, Hospital Grade Series
Description Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, 14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, White, Brass, Glass-filled nylon, PVC, 5-15R, Duplex, Screw, Glass-filled nylon, PVC
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.205 lbs
Alternatives
AH8200W
AH8200W
Eaton Plugs & Receptacles, Hospital Grade Series