Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Partlow Chart Recorders, MRC 8000 Series
820101000011
Partlow Chart Recorders, MRC 8000 Series
MFG Item Number
820101000011
This item cannot be canceled or returned
Description
Chart Recorders, MRC 8000 Series
MRC 8000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
820101000011 |
| Manufacturer |
Partlow |
| Product Series |
MRC 8000 |
| Family Series |
Partlow Chart Recorders, MRC 8000 Series |
| Description |
MRC8000 |
| Type |
Paper |
| Number of Pens |
1 |
| Output Type |
(1) SPST Relay, (1) 4-20 mA Output |
| Communication |
None |
| Number of Outputs |
2 |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Protection Rating |
NEMA 3 |
| Window Type |
Glass |
| Approvals |
CE, CSA, UL |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
820101000011
Partlow Chart Recorders, MRC 8000 Series