Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82017

MARS Fuses

82017

MARS Fuses
2 1/2A 250V FUSE TR2.5
MFG Item Number
82017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82017
2 1/2A 250V FUSE TR2.5

Series Information

Specifications

Specifications
Manufacturer Part Number 82017
Manufacturer MARS
Family Series MARS Fuses
Description 2 1/2A 250V FUSE TR2.5
Fuse Type UL Class RK5
Current Rating 2.5 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs