Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82019 MARS Fuses, 3A 250 FUSE TR3

MFG Item Number
82019

82019 MARS Fuses, 3A 250 FUSE TR3

MFG Item Number
82019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82019
3A 250 FUSE TR3

Series Information

Specifications

Specifications
Manufacturer Part Number 82019
Manufacturer MARS
Family Series MARS Fuses
Description 3A 250 FUSE TR3
Fuse Type UL Class RK5
Current Rating 3 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs