Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82024 MARS Fuses, 5A 250 FUSE TR5
MFG Item Number
82024

82024 MARS Fuses, 5A 250 FUSE TR5

MFG Item Number
82024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82024
5A 250 FUSE TR5

Series Information

Specifications

Specifications
Manufacturer Part Number 82024
Manufacturer MARS
Family Series MARS Fuses
Description 5A 250 FUSE TR5
Fuse Type UL Class RK5
Current Rating 5 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs