82024
Cully-Minerallac Hole Making, Auger Extension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82024

Cully-Minerallac Hole Making, Auger Extension Series

82024

Cully-Minerallac Hole Making, Auger Extension Series
24in. AUGER BIT EXTENSION
MFG Item Number
82024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Hole Making, Auger Extension Series
Item #
82024
24in. AUGER BIT EXTENSION

Auger Extension Series Information

A metal rod with a tang at one end and a socket at the other and used for increasing the effective length of an auger bit.

Specifications

Specifications
Manufacturer Part Number 82024
Manufacturer Cully-Minerallac
Product Series Auger Extension
Family Series Cully-Minerallac Hole Making, Auger Extension Series
Description 24in. AUGER BIT EXTENSION
Bit Type Auger Extension
Bit Size 24 "
Length 24 "
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs