Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82025

MARS Fuses

82025

MARS Fuses
5 6/10 250AFUSE TR5 6/10
MFG Item Number
82025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82025
5 6/10 250AFUSE TR5 6/10

Series Information

Specifications

Specifications
Manufacturer Part Number 82025
Manufacturer MARS
Family Series MARS Fuses
Description 5 6/10 250AFUSE TR5 6/10
Fuse Type UL Class RK5
Current Rating 5.6 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs