Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82027 MARS Fuses, 6 1/4A 250 FUSE TR6.25
MFG Item Number
82027

82027 MARS Fuses, 6 1/4A 250 FUSE TR6.25

MFG Item Number
82027
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82027
6 1/4A 250 FUSE TR6.25

Series Information

Specifications

Specifications
Manufacturer Part Number 82027
Manufacturer MARS
Family Series MARS Fuses
Description 6 1/4A 250 FUSE TR6.25
Fuse Type UL Class RK5
Current Rating 6.25 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs