Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82029 MARS Fuses, 7A 250V FUSE TR7

MFG Item Number
82029

82029 MARS Fuses, 7A 250V FUSE TR7

MFG Item Number
82029
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82029
7A 250V FUSE TR7

Series Information

Specifications

Specifications
Manufacturer Part Number 82029
Manufacturer MARS
Family Series MARS Fuses
Description 7A 250V FUSE TR7
Fuse Type UL Class RK5
Current Rating 7 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs