Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82032 MARS Fuses, 10A 250 FUSE TR10
MFG Item Number
82032

82032 MARS Fuses, 10A 250 FUSE TR10

MFG Item Number
82032
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82032
10A 250 FUSE TR10

Series Information

Specifications

Specifications
Manufacturer Part Number 82032
Manufacturer MARS
Family Series MARS Fuses
Description 10A 250 FUSE TR10
Fuse Type UL Class RK5
Current Rating 10 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs