Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82033

MARS Fuses

82033

MARS Fuses
12A 250 FUSE TR12
MFG Item Number
82033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82033
12A 250 FUSE TR12

Series Information

Specifications

Specifications
Manufacturer Part Number 82033
Manufacturer MARS
Family Series MARS Fuses
Description 12A 250 FUSE TR12
Fuse Type UL Class RK5
Current Rating 12 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs