Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82034 MARS Fuses, 15A 250 FUSE TR15

MFG Item Number
82034

82034 MARS Fuses, 15A 250 FUSE TR15

MFG Item Number
82034
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82034
15A 250 FUSE TR15

Series Information

Specifications

Specifications
Manufacturer Part Number 82034
Manufacturer MARS
Family Series MARS Fuses
Description 15A 250 FUSE TR15
Fuse Type UL Class RK5
Current Rating 15 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs