Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82037 MARS Fuses, 25A 250 FUSE TR25
MFG Item Number
82037

82037 MARS Fuses, 25A 250 FUSE TR25

MFG Item Number
82037
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82037
25A 250 FUSE TR25

Series Information

Specifications

Specifications
Manufacturer Part Number 82037
Manufacturer MARS
Family Series MARS Fuses
Description 25A 250 FUSE TR25
Fuse Type UL Class RK5
Current Rating 25 A
Class RK5
Net Weight 0.02 lbs
Gross Weight 0.02 lbs