Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82039

MARS Fuses

82039

MARS Fuses
35A 250 FUSE TR35
MFG Item Number
82039
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82039
35A 250 FUSE TR35

Series Information

Specifications

Specifications
Manufacturer Part Number 82039
Manufacturer MARS
Family Series MARS Fuses
Description 35A 250 FUSE TR35
Fuse Type UL Class RK5
Current Rating 35 A
Class RK5
Net Weight 0 lbs
Gross Weight 0 lbs